67" Black and White Single Drawer Combo Dresser
- Mfr # 403746
- Zoro # G622905636
product price:Â
$
542.99
/ea
Key Features
Assembly Required
Full Assembly Needed
Depth
18.5 in
Style
Modern
Commercial Use
No
Dresser Orientation
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403746
- Zoro #
- G622905636
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 18.5 in
- Width
- 42.8 in
- Size
- No
- Length
- 67.2 in
Details
- Assembly Required
- Full Assembly Needed
- Style
- Modern
- Commercial Use
- No
- Dresser Orientation
- Vertical
- Item
- Dressers
- Soft Close or Self Close Drawer Glides
- Yes
- Hutch Included
- No
- Number of Doors
- 4
- Number of Drawers
- 1
- Number of Interior Shelves
- 6
- Material
- Manufactured Wood
- Felt Lined Drawers
- No
- Finish
- Matte
- Capacity
- 25 lb
- Dresser Type
- Combo Dresser
- Doors Included
- Yes
- Color
- Black, White
Description
This 67-inch black and white single drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Its a high quality piece, made from high grade manufactured wood. The black and white coloration of this piece gives it an updated, and modern edge. 67.2-inch H x 42.8-inch W x 18.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.