
30" Slate Gray And Black Fabric And Steel Bar Height Bar Chair
Mfr # 555655
Zoro # G822369887
product price:Â $801.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40 in
Overall Width
22.4 in
Overall Length
22 in
Assembly Required
No Assembly Needed
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
555655
Zoro #
G822369887
UPC #
-
Country of Origin
China
Dimensions
Overall Height
40 in
Overall Width
22.4 in
Overall Length
22 in
Details
Color
Slate Gray/Gray Black
Assembly Required
No Assembly Needed
Commercial Use
Yes
Item
Bar Chair
Description
Comfort and design come together nicely in this 30-inch slate gray and black fabric and steel bar height bar chair. The base of this stool is made from steel in a black color that is a nice contrast to the slate gray fabric seat. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 40-inch H x 22.4-inch W x 22-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.