Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" White And Black Sherpa And Upholstered Side Chair

  • Mfr # 572306

  • Zoro # G622363252


product price: $1,059.99
/ea
Free Shipping & Returns

Key Features

Seat Color
White Black
Commercial Use
Yes
Overall Width
30 in
Assembly Required
Full Assembly Needed
Overall Height
27.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572306
Zoro #
G622363252
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30 in
Overall Height
27.6 in
Overall Depth
31 in

Details

Seat Color
White Black
Commercial Use
Yes
Item
Accent Chair
Assembly Required
Full Assembly Needed

Description

Add an air of fashion to your room and rejuvenate the space with this 30-inch white and black sherpa and upholstered side chair. Built to last this side chair is finished in solid white sherpa and 100% polyester to give your room a great update. The high quality manufactured wood inner frame flaunts a fixed back that is complimented by soft and comfortable cushioning. 27.6-inch h x 30-inch w x 31-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.