Shop HOMEROOTS
See all product information
Create Account
Set of Two 30" Brown and Black Faux Leather and Steel Low Back Bar Height Bar Chairs, 2PK
- Mfr # 555765
- Zoro # G522810894
product price:Â
$
486.99
/pk of 2, $243.50/ea
Free Shipping & Returns
Key Features
Overall Width
18.5 in
Overall Length
22.4 in
Color
Black
Finish
Powder Coated
Capacity
350 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555765
- Zoro #
- G522810894
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 18.5 in
- Overall Length
- 22.4 in
- Seat Height
- 36.2 in
Details
- Color
- Black
- Finish
- Powder Coated
- Capacity
- 350 lb
- Material
- Steel
- Assembly Required
- Full Assembly Needed
- Number of Stools Included
- 2
- Item
- Bar Chairs
- Seat Style
- Bucket
- Shape
- Rectangle
- Bar Chair Type
- Bar Height
Description
The perfect way to add some extra seating in your home, this set of two 30-inch brown and black faux leather and steel low back bar height bar chairs will elevate the look and vibe of your room. Quality construction from black steel combines with brown upholstered to give this stool a fresh and updated look. A low back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. 36.20-inch h x 18.50-inch w x 22.40-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.