Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" White and Silver Boucle Slipper Chair

  • Mfr # 520663

  • Zoro # G222365892


product price: $1,479.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
White Silver
Overall Depth
33.5 in
Commercial Use
Yes
Overall Width
30.3 in
Overall Height
25.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520663
Zoro #
G222365892
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
33.5 in
Overall Width
30.3 in
Overall Height
25.6 in

Details

Seat Color
White Silver
Commercial Use
Yes
Item
Accent Chair
Assembly Required
No Assembly Needed

Description

A mix of form and function, this 30-inch white and silver boucle slipper chair will bring a good looking and usable accent to your space. This gorgeous solid color white slipper chair is masterfully upholstered in durable boucle. The high quality solid wood inner frame flaunts a fixed back that is complimented by soft and comfortable cushioning. 25.6-inch h x 30.3-inch w x 33.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.