
30" White and Silver Leather and Steel Bar Height Bar Chair
Mfr # 667641
Zoro # G322811091
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Capacity
300 lb
Finish
Chrome
Number of Stools Included
1
Overall Width
20.08 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
667641
Zoro #
G322811091
UPC #
-
Country of Origin
China
Dimensions
Overall Width
20.08 in
Overall Length
22.05 in
Seat Height
40.16 in
Details
Capacity
300 lb
Finish
Chrome
Item
Bar Chairs
Number of Stools Included
1
Material
Stainless Steel
Assembly Required
Partial Assembly Needed
Seat Style
Rectangle
Color
Silver
Bar Chair Type
Bar Height
Shape
Rectangle
Description
The perfect way to add some extra seating in your home, this 30-inch white and silver leather and steel bar height bar chair will elevate the look and vibe of your room. The silver coloration of the high quality stainless steel base marries nicely with the white leather of the seat and back. There ergonomic styling complete with partial back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. 40.16-inch h x 20.08-inch w x 22.05-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.