
31" Beige And Natural Solid Wood Swivel Backless Bar Height Bar Chair
Mfr # 550093
Zoro # G422353569
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Height
19 in
Overall Length
31 in
Overall Width
19 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550093
Zoro #
G422353569
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
19 in
Overall Length
31 in
Overall Width
19 in
Details
Color
Gray
Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Comfortable enough to sit in for awhile, this 31-inch beige and natural solid wood swivel backless bar height bar chair will transcend the look of your room. Quality construction from natural solid wood combines with beige solid wood to give this stool a fresh and updated look. Designed to be good looking and practical, this backless bar chair features a round shaped seat. Designed with a footrest for comfort and convenience. 19-inch H x 19-inch W x 31-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.