Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Seven Piece Clear and Gray Round Glass Dining Set
- Mfr # 372324
- Zoro # G623426420
product price:Â
$
2,979.99
/ea
Key Features
Tabletop Material
Glass
Table Width
211 in
Assembly
Unassembled
Table Frame Color
Gray
Table Height
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372324
- Zoro #
- G623426420
- UPC #
- -
- Country of Origin
- China
- Tabletop Material
- Glass
- Assembly
- Unassembled
- Item
- Outdoor Dining Set
- Table Frame Color
- Gray
- Table Shape
- Round
- Maximum Number of Table Seats
- 7
Dimensions
- Table Width
- 211 in
- Table Height
- 55 in
- Table Length
- 32 in
Description
If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this seven piece clear and gray round glass dining set is right for you. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. The contemporary style adds a modern touch to your outdoor space while the round shape promotes easy conversation among guests. Crafted with a sturdy rattan base, this dining set ensures lasting enjoyment. 32.00-inch h x 211.00-inch w x 55.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.