
31" Bone and Antiqued White Fabric and Solid Wood Backless Bar Height Bar Chair
Mfr # 632362
Zoro # G922367486
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Overall Length
20.25 in
Overall Height
30.75 in
Color
White
Application Type
Yes
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632362
Zoro #
G922367486
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
20.25 in
Overall Height
30.75 in
Overall Width
14.13 in
Details
Item
Bar Chair
Color
White
Application Type
Yes
Assembly Required
Partial Assembly Needed
Description
Bring a trendy bar vibe to your space, with this 31-inch bone and antiqued white fabric and solid wood backless bar height bar chair. The bone upholstered seat of this stool is a nice contrast to the high quality, antiqued white solid wood of the base. A backless mixed with a saddle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. A backless mixed with a saddle shaped seat design makes this chair both comfortable and fashionable. 30.75-inch h x 14.13-inch w x 20.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.