
Shop HOMEROOTS
See all product information
31" Gray And Wood Brown Faux Leather Swivel Bar Height Bar Chair
Mfr # 534470
Zoro # G722359094
product price:Â $295.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40 in
Overall Width
18 in
Overall Length
20 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
534470
Zoro #
G722359094
UPC #
-
Country of Origin
China
Dimensions
Overall Height
40 in
Overall Width
18 in
Overall Length
20 in
Details
Color
Gray, Brown
Assembly Required
Full Assembly Needed
Application Type
No
Item
Bar Chair
Description
With this 31-inch gray and wood brown faux leather swivel bar height bar chair you can add design and extra seating to your space. A wood brown manufactured wood frame is finished off with a gray faux leather seat that is the epitome of quality construction and design. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 40-inch H x 18-inch W x 20-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.