31" Metallic Grey Solid Wood Five Drawer Chest
- Mfr # 478644
- Zoro # G022905953
product price:Â
$
407.99
/ea
Key Features
Length
48.31 in
Assembly Required
No Assembly Needed
Dresser Type
Standard Dresser
Finish
Matte
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478644
- Zoro #
- G022905953
- UPC #
- -
- Country of Origin
- Malaysia
- Assembly Required
- No Assembly Needed
- Dresser Type
- Standard Dresser
- Color
- Gray
- Finish
- Matte
- Material
- Solid Wood
- Wood Species
- Rubberwood
- Commercial Use
- No
- Style
- Contemporary
- Item
- Dressers
- Number of Drawers
- 5
- Hutch Included
- No
Dimensions
- Length
- 48.31 in
- Width
- 31.26 in
- Depth
- 15.75 in
Description
Enhance your room into a visually delightful and highly functional space with this 31" metallic grey solid wood five drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 48" H x 31" W x 16" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.