This item is Discontinued.

Homeroots 31" Stone and Gray Faux Leather and Solid Wood Backless Bar Height Bar Chair 632401

31" Stone and Gray Faux Leather and Solid Wood Backless Bar Height Bar Chair (Discontinued)

  • Mfr # 632401
  • Zoro # G722365835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632401
Zoro #
G722365835
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
30.5 in
Overall Length
20 in
Overall Width
14 in

Details

Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Cool Gray

Description

Comfortable enough to sit in for awhile, this 31-inch stone and gray faux leather and solid wood backless bar height bar chair will transcend the look of your room. The stone faux leather seat of this stool is a nice contrast to the high quality, gray solid wood of the base. Designed to be good looking and practical, this backless bar chair features a rectangle shaped seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangle shaped seat and a backless for the ultimate in comfort and enjoyment. 30.5-inch h x 14-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.