Shop HOMEROOTS
See all product information
Create Account
31" White And Silver Faux Leather And Stainless Steel Bar Height Swivel Bar Chair
- Mfr # 555768
- Zoro # G322367239
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39.8 in
Overall Width
22.4 in
Overall Length
20.5 in
Color
Silver
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555768
- Zoro #
- G322367239
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Application Type
- Yes
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
Dimensions
- Overall Height
- 39.8 in
- Overall Width
- 22.4 in
- Overall Length
- 20.5 in
Description
With this 31-inch white and silver faux leather and stainless steel bar height swivel bar chair you can add design and extra seating to your space. The base of this stool is made from stainless steel in a silver color that is a nice contrast to the white faux leather seat. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 39.8-inch H x 22.4-inch W x 20.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.