
31" White and Black Fabric and Solid Wood Backless Bar Height Bar Chair
Mfr # 632493
Zoro # G122374130
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Application Type
Yes
Overall Height
30.7 in
Overall Width
18.4 in
Color
White Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632493
Zoro #
G122374130
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
30.7 in
Overall Width
18.4 in
Overall Length
20.2 in
Details
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
White Black
Item
Bar Chair
Description
With this 31-inch white and black fabric and solid wood backless bar height bar chair you can add design and extra seating to your space. The white upholstered seat of this stool is a nice contrast to the high quality, black solid wood of the base. A backless mixed with a saddle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 30.7-inch h x 18.4-inch w x 20.2-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.