
31" White and Natural Boucle and Solid Wood Backless Bar Height Bar Chair
Mfr # 632472
Zoro # G322372370
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30.7 in
Assembly Required
Partial Assembly Needed
Color
White
Overall Width
16.92 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632472
Zoro #
G322372370
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
30.7 in
Overall Width
16.92 in
Overall Length
16.92 in
Details
Item
Bar Chair
Assembly Required
Partial Assembly Needed
Color
White
Application Type
Yes
Description
Comfort and design come together nicely in this 31-inch white and natural boucle and solid wood backless bar height bar chair. The natural coloration of the high quality solid wood base marries nicely with the white soft and cozy boucle upholstered seat. The round shape and plush texture of the seat give this backless chair a fresh and fashionable look. A great seating option, this stool will bring a unique look to any room. 30.7-inch h x 16.92-inch w x 16.92-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.