31" White Heavy Duty Plastic Outdoor Armchair With Sea Green Cushion
- Mfr # 565279
- Zoro # G522832650
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Chair Frame Color
White
Cushions Included
Yes
Cushion Cover Closure Method
Zipper
Assembly
Full Assembly Needed
Chair Depth
29.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565279
- Zoro #
- G522832650
- UPC #
- -
- Country of Origin
- Mexico
- Chair Frame Color
- White
- Cushions Included
- Yes
- Cushion Cover Closure Method
- Zipper
- Assembly
- Full Assembly Needed
- Canopy Included
- No
- Chair Frame Material
- Polypropylene
- Cushion Cover Material
- Polypropylene
- Modular
- Yes
- Chair Weight Capacity
- 250 lb
- UV Protective Finish
- No
- Includes
- Chair
- Commercial Use
- Yes
- Detachtable Cushion Cover
- Yes
- Number of Chairs Included
- 1
- Detachable Cushion
- Yes
- Outdoor Chair Type
- Arm Chair
- Item
- Outdoor Chairs
- Product Type
- Does Not Apply
Dimensions
- Chair Depth
- 29.3 in
- Chair Height
- 30.9 in
- Chair Width
- 30.9 in
Description
Discover the perfect balance of style and functionality with the 31-inch white heavy duty plastic outdoor armchair with seafoam green cushion, providing comfort, durability, and the ability to adapt to your changing needs. The modern curved arm chair frame includes detachable polyester cushions that complete the look and keeps you comfortable for long periods of time. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. This cushion in seafoam green will do just that. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 30.90-inch h x 30.90-inch w x 29.30-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.