22in Brown And White Solid Wood Frame Standard Accent Chest With Two Drawers
- Mfr # 389737
- Zoro # G623440013
product price:Â
$
1,999.99
/ea
Free Shipping & Returns
Key Features
Mirrored Finish
No
Color
Brown, White
Overall Depth
14.5 in
Lacquered
No
Shelves Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389737
- Zoro #
- G623440013
- UPC #
- -
- Country of Origin
- India
- Mirrored Finish
- No
- Color
- Brown, White
- Lacquered
- No
- Shelves Included
- No
- Number of Drawers
- 2
- Cabinet Type
- Accent Chest
- Solid Wood Frame
- Yes
- Finish
- Natural
- Cabinet Doors
- No
- Gloss Finish
- No
- Item
- Cabinets
- Material
- Solid Wood
- Cabinet Design
- Standard
- Glass Doors
- No
- Assembly
- No Assembly Needed
- Shape
- Rectangular
Dimensions
- Overall Depth
- 14.5 in
- Overall Length
- 22.5 in
- Width
- 21.5 in
- Size
- 22.5" x 21.5" x 14.5"
Description
Add a fashionable storage option to your space with this 22in brown and white solid wood frame standard accent chest with two drawers. Equipped with 2 easy open drawers for practical and good looking storage. Its a high quality piece, made from premium grade solid sheesham wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 22.5in H x 21.5in W x 14.5in D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.