Shop HOMEROOTS
See all product information
Create Account
31in Natural Wood Corner Accent Cabinet
Mfr # 693403
Zoro # G523440366
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Shape
Corner
Cabinet Design
Standard
Color
Natural
Cabinet Type
Accent Cabinet
Material
Solid and Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 693403
- Zoro #
- G523440366
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Width
- 31 in
- Overall Length
- 36 in
Details
- Shape
- Corner
- Cabinet Design
- Standard
- Color
- Natural
- Cabinet Type
- Accent Cabinet
- Material
- Solid and Manufactured Wood
- Item
- Cabinets
- Mirrored Finish
- No
- Finish
- Natural
- Cabinet Doors
- Yes
- Weight Capacity
- 50 lbs
- Solid Wood Frame
- Yes
- Assembly
- Partial Assembly Needed
- Lacquered
- No
- Gloss Finish
- No
- Shelves Included
- Yes
Description
This 31-inch natural wood corner accent cabinet will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 36.00-inch h x 31.00-inch w x 16.00-inch d.