31in White Wood Corner Accent Cabinet With Two Doors
- Mfr # 719679
- Zoro # G523440113
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Cabinet Type
Accent Cabinet
Material
Manufactured Wood
Color
White
Cabinet Doors
Yes
Solid Wood Frame
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719679
- Zoro #
- G523440113
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 36 in
- Overall Depth
- 16 in
- Width
- 31 in
Details
- Cabinet Type
- Accent Cabinet
- Material
- Manufactured Wood
- Color
- White
- Cabinet Doors
- Yes
- Solid Wood Frame
- No
- Item
- Cabinets
- Shape
- Corner
- Lacquered
- No
- Mirrored Finish
- No
- Shelves Included
- Yes
- Weight Capacity
- 50 lbs
- Assembly
- Partial Assembly Needed
- Gloss Finish
- No
- Finish
- Matte
- Cabinet Design
- Standard
- Number of Cabinets
- 1
- Glass Doors
- No
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 31-inch white wood corner accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 36.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.