Shop HOMEROOTS
See all product information
Create Account
32" Black Wood Floating Single Door Bathroom Vanity And Medicine Cabinet
- Mfr # 478391
- Zoro # G222908549
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
31-1/2
Body Material
Manufactured Wood
Height (In.)
25.57
Depth (In.)
9.8
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478391
- Zoro #
- G222908549
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matte
- Countertop Material
- Manufactured Wood
- Includes
- Doors; Medicine Cabinet
- Features
- Soft Close Door Hinges
Dimensions
- Width (In.)
- 31-1/2
- Height (In.)
- 25.57
- Depth (In.)
- 9.8
Description
The 32-inch black wood floating single door bathroom vanity and medicine cabinet blends modern style with functional design. Constructed from high-quality manufactured wood, this vanity provides durability while enhancing your bathroom's aesthetic. The sleek black color adds a touch of elegance, complemented by stylish silver metal handles and drawer pulls. Featuring soft close door hinges, this unit ensures quiet and gentle operation. A convenient medicine cabinet is included for added storage, allowing you to keep essentials organized and within reach. The wall-mounted standard installation type saves floor space, making it an ideal choice for smaller bathrooms. Elevate your morning routine with this beautifully crafted bathroom vanity that combines practicality with contemporary flair. 25.57-inch h x 31.50-inch w x 9.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.