Zoro Homepage

32" Brown Solid Wood Backless Counter Height Bar Chair

  • Mfr # 522383

  • Zoro # G022366495


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Height
32 in
Width
20 in
Depth
14 in
Assembly Required
Full Assembly Needed
Application Type
Non-Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522383
Zoro #
G022366495
UPC #
-
Country of Origin
India

Dimensions

Height
32 in
Width
20 in
Depth
14 in

Details

Item
Bar Chair
Assembly Required
Full Assembly Needed
Application Type
Non-Commercial
Seat Color
Brown

Description

Comfortable enough to sit in for awhile, this 32-inch brown solid wood backless counter height bar chair will transcend the look of your room. The brown coloration runs throughout this good looking solid wood and solid wood stool. The bucket shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. 32-inch h x 20-inch w x 14-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.