27" Black Faux Leather And Metal Swivel Low Back Counter Height Bar Chair
- Mfr # 534449
- Zoro # G122375472
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Black
Assembly Required
Full Assembly Needed
Height
37 in
Depth
19.5 in
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534449
- Zoro #
- G122375472
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 37 in
- Depth
- 19.5 in
- Width
- 19 in
Details
- Seat Color
- Black
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
- Application Type
- Non-Commercial
Description
This 27-inch black faux leather and metal swivel low back counter height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A solid black metal frame is finished off with a matching black faux leather seat, giving this chair a chic monotone look. A low back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 37-inch H x 19-inch W x 19.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.