Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Dark Brown and Black Upholstered Arm Chair

  • Mfr # 526460

  • Zoro # G722363251


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
30.75 in
Assembly Required
No Assembly Needed
Application Type
No
Overall Width
31.5 in
Overall Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526460
Zoro #
G722363251
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30.75 in
Overall Width
31.5 in
Overall Height
35 in

Details

Color
Dark Brown/Brown Black
Assembly Required
No Assembly Needed
Application Type
No
Item
Accent Chair

Description

Stylish, elegant and fully functional, the 32-inch dark brown and black upholstered arm chair adds a touch of panache to any set up. This gorgeous solid color dark brown arm chair is masterfully upholstered in durable 100% polyester. The high quality solid and manufactured wood inner frame flaunts convenient armrests and a fixed back that are complimented by soft and comfortable cushioning. 35-inch h x 31.5-inch w x 30.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.