32" Dark Brown Wood Floating Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 624100

  • Zoro # G122911922


product price:  $1,465.99
/ea
Free Shipping & Returns

Key Features

Height
24.6 in
Length
21.6 in
Material
Manufactured Wood
Includes
Sink
Countertop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624100
Zoro #
G122911922
UPC #
-
Country of Origin
Spain

Dimensions

Height
24.6 in
Length
21.6 in
Width
32 in

Details

Item
Bathroom Vanities
Material
Manufactured Wood
Includes
Sink
Countertop Material
Manufactured Wood
Base Color
Dark Brown
Finish
Valenti
Color
White

Description

The 32-inch dark brown wood floating bathroom vanity with white sink and two drawers seamlessly combines modern style with functional design. Crafted from durable manufactured wood, the vanity features a rich dark brown finish that enhances any bathroom decor. Its sleek ceramic sink, in a crisp white hue, provides a striking contrast while ensuring easy maintenance. Enjoy the convenience of two functional drawers equipped with soft close drawer glides for a smooth and quiet operation. The chrome handles add a touch of elegance and are made from sturdy brass for lasting appeal. This wall-mounted standard installation not only saves space but also gives your bathroom a contemporary edge, making it an ideal choice for stylish living. 24.6-inch h x 32-inch w x 21.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.