
32" Gray And Black Fabric And Steel Bar Height Swivel Bar Chair
Mfr # 555680
Zoro # G322355229
product price:Â $677.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42.5 in
Overall Width
19.1 in
Overall Length
21.9 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
555680
Zoro #
G322355229
UPC #
-
Country of Origin
China
Dimensions
Overall Height
42.5 in
Overall Width
19.1 in
Overall Length
21.9 in
Details
Color
Gray Black
Assembly Required
Full Assembly Needed
Item
Bar Chair
Application Type
Yes
Description
With this 32-inch gray and black fabric and steel bar height swivel bar chair you can add design and extra seating to your space. Quality construction from black steel combines with gray fabric to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 42.5-inch H x 19.1-inch W x 21.9-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.