Shop HOMEROOTS
See all product information
Create Account
Set of Two 30" Black Faux Leather and Steel Low Back Bar Height Bar Chairs, 2PK
- Mfr # 555700
- Zoro # G522811020
product price:Â
$
486.99
/pk of 2, $243.50/ea
Free Shipping & Returns
Key Features
Overall Width
18.5 in
Overall Length
22.4 in
Color
Black
Finish
Powder Coated
Capacity
350 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555700
- Zoro #
- G522811020
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 18.5 in
- Overall Length
- 22.4 in
- Seat Height
- 36.2 in
Details
- Color
- Black
- Finish
- Powder Coated
- Capacity
- 350 lb
- Material
- Steel
- Shape
- Rectangle
- Number of Stools Included
- 2
- Bar Chair Type
- Bar Height
- Seat Style
- Bucket
- Item
- Bar Chairs
- Assembly Required
- Full Assembly Needed
Description
Bring a trendy bar vibe to your space, with this set of two 30-inch black faux leather and steel low back bar height bar chairs. A sleek black monotone color gives this steel and upholstered stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. 36.20-inch h x 18.50-inch w x 22.40-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.