Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Light Brown And Nickel Metal and Solid Wood Five Tier Library Bookcase with Two Drawers

  • Mfr # 611040

  • Zoro # G622376085


product price: $2,813.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly
Partial Assembly Needed
Commercial Use
No
Color
Brown
Height
31.5 in
Width
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611040
Zoro #
G622376085
UPC #
-
Country of Origin
India

Dimensions

Height
31.5 in
Width
94 in
Depth
21.5 in

Details

Assembly
Partial Assembly Needed
Commercial Use
No
Item
Bookcase
Color
Brown

Description

Sturdy and built to last, this 32-inch light brown and nickel metal and solid wood five tier library bookcase with two drawers helps you display your books, files, photos, and treasures in an organized fashion. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 31.5-inch h x 94-inch w x 21.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.