Shop HOMEROOTS
See all product information
Create Account
32" Light Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627472
Zoro # G422911875
product price:Â $1,477.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
32 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627472
- Zoro #
- G422911875
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 32 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Base Color
- Light Brown
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Color
- White
Description
The 32-inch light brown wood freestanding bathroom vanity with white sink and two drawers combines modern aesthetics with practical functionality. This stunning piece features a manufactured wood base that exudes durability and elegance. The white ceramic sink creates a beautiful contrast against the light brown vanity, making it a focal point in your bathroom. With two spacious functional drawers designed with soft close glides, you can easily store your essentials while maintaining a clutter-free environment. The free-standing standard installation type allows for easy placement and enhances versatility in your space. Elevate your bathroom decor with this stylish and efficient vanity that meets both your design and storage needs. 18.9375-inch h x 32-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.