Shop HOMEROOTS
See all product information
Create Account
32" Light Grey Manufactured Wood Two Drawer Dresser
- Mfr # 478407
- Zoro # G322905516
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Style
Modern
Width
31.5 in
Color
Light Gray
Dresser Orientation
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478407
- Zoro #
- G322905516
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Dressers
- Finish
- Matte
- Style
- Modern
- Color
- Light Gray
- Dresser Orientation
- Horizontal
- Hutch Included
- No
- Doors Included
- No
- Number of Drawers
- 2
- Assembly Required
- No Assembly Needed
- Material
- Manufactured Wood
- Commercial Use
- No
- Number of Interior Shelves
- 1
- Felt Lined Drawers
- No
- Dovetail Drawer Joints
- No
- Dresser Type
- Standard Dresser
- Soft Close or Self Close Drawer Glides
- Yes
Dimensions
- Width
- 31.5 in
- Length
- 33.46 in
- Size
- Yes
- Depth
- 15.75 in
Description
Enhance your room into a visually delightful and highly functional space with this 32" light grey manufactured wood two drawer standard dresser. This horizontal standard dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Its a high quality piece, made from high grade manufactured wood. The light grey coloration of this piece is neutral and will blend easily with most any decor. 33.46" H x 31.5" W x 15.75" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.