Shop HOMEROOTS
See all product information
Create Account
32" Natural Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624098
Zoro # G222910290
product price:Â $1,363.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
32 in
Height
24.6 in
Material
Manufactured Wood
Finish
Costa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624098
- Zoro #
- G222910290
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 32 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Costa
- Countertop Material
- Manufactured Wood
- Color
- White
- Includes
- Sink
- Base Color
- Natural
Description
The 32-inch natural wood floating bathroom vanity with white sink and two drawers combines modern aesthetics with practical functionality. Crafted from manufactured wood, it showcases a beautiful natural finish that enhances any bathroom decor. The white ceramic sink adds a touch of elegance while ensuring durability for daily use. Featuring two functional drawers with soft close glides, this vanity provides ample storage for your essentials. The chrome handles, made from brass, offer a sleek and contemporary look, making it easy to accessorize. This wall-mounted design not only saves space but also creates a clean, streamlined appearance in your bathroom. Upgrade your space with this versatile and stylish vanity that meets your design needs while delivering exceptional performance. 24.6-inch h x 32-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.