Shop HOMEROOTS
See all product information
Create Account
32" Natural Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624099
Zoro # G022910315
product price:Â $1,162.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
32 in
Height
24.6 in
Material
Manufactured Wood
Finish
Costa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624099
- Zoro #
- G022910315
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 32 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Costa
- Color
- White
- Includes
- Sink
- Base Color
- Natural
- Countertop Material
- Manufactured Wood
Description
The 32-inch natural wood floating bathroom vanity with white sink and two drawers offers a sleek and modern design that enhances any bathroom space. Crafted from manufactured wood, this vanity features a natural base color that brings warmth and elegance to your decor. The included ceramic sink in a pristine white finish adds a touch of sophistication while ensuring durability. Two functional drawers equipped with soft-close glides provide ample storage without compromising on style. The chrome handles, made from brass, add a contemporary flair and ease of use. Designed for wall-mounted installation, this vanity transforms your bathroom into a stylish retreat that combines functionality with aesthetic appeal. 24.6-inch h x 32-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.