Shop HOMEROOTS
See all product information
Create Account
24" Off White Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624079
Zoro # G122907369
product price:Â $1,321.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
24 in
Height
24.6 in
Material
Manufactured Wood
Finish
Matt White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624079
- Zoro #
- G122907369
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 24 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matt White
- Includes
- Sink
- Base Color
- Off White
- Color
- White
- Countertop Material
- Manufactured Wood
Description
The 24-inch off white wood floating bathroom vanity with white sink and two drawers combines modern elegance with practical design. Crafted from manufactured wood, this stylish vanity features a stunning off-white finish that complements any decor. The ceramic sink not only adds a touch of sophistication but also ensures durability. With two functional drawers equipped with soft close glides, ample storage is available for your bathroom essentials. The chrome handles, made of brass, provide a sleek contrast and enhance the overall aesthetic. Designed for wall-mounted installation, this vanity offers a space-saving solution while maintaining a contemporary look. Elevate your bathroom experience with this chic and functional addition to your home. 24.6-inch h x 24-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.