32" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624145
Zoro # G522907792
product price:Â $1,593.99
/ea
Free Shipping & Returns
Key Features
Length
17.88 in
Width
32 in
Base Color
Natural
Finish
Natural
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624145
Zoro #
G522907792
UPC #
-
Country of Origin
Spain
Dimensions
Length
17.88 in
Width
32 in
Height
33.12 in
Details
Item
Bathroom Vanities
Base Color
Natural
Finish
Natural
Color
White
Material
Manufactured Wood
Includes
Sink
Countertop Material
Manufactured Wood
Description
The 32-inch natural wood freestanding bathroom vanity with white sink and three drawers offers a blend of style and function. Its modern design includes a durable manufactured wood base that showcases a natural finish, adding warmth to your bathroom space. The white ceramic sink is both sleek and practical, perfectly complementing the overall aesthetic. Enjoy the convenience of three functional drawers, equipped with soft close drawer glides for smooth operation. This free-standing standard vanity is easy to install and provides ample storage for your essentials, making it a perfect choice for any contemporary bathroom. Elevate your daily routine with this stylish and functional addition to your home decor. 33.125-inch h x 32-inch w x 17.875-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.