Shop HOMEROOTS
See all product information
Create Account
32" Off White Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624093
Zoro # G722911698
product price:Â $1,282.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
32 in
Height
24.6 in
Material
Manufactured Wood
Finish
Matt White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624093
- Zoro #
- G722911698
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 32 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matt White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Base Color
- Off White
- Color
- White
Description
The 32-inch off white wood floating bathroom vanity with white sink and two drawers offers a sleek and modern design that elevates your bathroom decor. Crafted from durable manufactured wood, this vanity combines style and functionality seamlessly. It features a ceramic sink that complements the off-white base color beautifully. Enjoy the convenience of two functional drawers equipped with soft close drawer glides for a quiet and smooth operation. The chrome handles add an elegant touch, enhancing the contemporary aesthetic. Designed for wall-mounted installation, this floating vanity optimizes space while providing ample storage, making it an ideal choice for any modern bathroom setting. Transform your daily routine with this stylish and practical bathroom essential. 24.6-inch h x 32-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.