Shop HOMEROOTS
See all product information
Create Account
32" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627378
Zoro # G222908976
product price:Â
$
1,709.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
32 in
Height
24.6 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627378
- Zoro #
- G222908976
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 32 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Color
- White
- Base Color
- Natural
Description
The 32-inch natural wood freestanding bathroom vanity with white sink and two drawers offers a chic and modern design that enhances any bathroom space. Crafted from durable manufactured wood, this vanity features a stunning natural finish that brings warmth to your decor. The elegant white ceramic sink complements the overall aesthetic while ensuring functionality. With two spacious drawers equipped with soft close glides, organization becomes effortless. The sleek chrome handles add a touch of sophistication, making daily use a pleasure. Designed for free-standing installation, this vanity is perfect for those seeking both style and practicality. Transform your bathroom into a serene retreat with this exquisite piece that seamlessly blends beauty with efficiency. 24.6-inch h x 32-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.