Shop HOMEROOTS
See all product information
Create Account
32" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627379
Zoro # G122910451
product price:Â $1,734.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
32 in
Height
24.6 in
Material
Manufactured Wood
Finish
Matt White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627379
- Zoro #
- G122910451
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 32 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matt White
- Color
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Base Color
- Natural
Description
32-inch natural wood freestanding bathroom vanity with white sink and two drawers combines modern design with functionality for your bathroom space. Crafted from durable manufactured wood, this vanity features a natural base color that enhances its appealing aesthetic. The elegant white ceramic sink adds a fresh touch, creating a perfect contrast. With two functional drawers equipped with soft-close glides, this piece ensures smooth operation and ample storage for your essentials. The chrome handles add a touch of sophistication, while the free-standing standard installation makes it easy to incorporate into your existing layout. This stunning bathroom vanity is not only a practical choice but also a stylish statement that will elevate the overall look of your bathroom. 24.6-inch h x 32-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.