Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624169
Zoro # G622910050
product price:Â
$
1,885.99
/ea
Key Features
Length
18.1 in
Width
48 in
Height
39.06 in
Material
Manufactured Wood
Finish
Wengue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624169
- Zoro #
- G622910050
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 48 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Wengue
- Includes
- Sink
- Color
- White
- Base Color
- Dark Brown
- Countertop Material
- Manufactured Wood
Description
The 48-inch dark brown wood freestanding bathroom vanity with white sink and three drawers combines modern aesthetics with functional design. Crafted from high-quality manufactured wood, this vanity offers durability and elegance for your bathroom space. The white ceramic sink adds a clean and bright contrast to the dark brown base color, enhancing the overall appeal. With three functional drawers featuring soft close glides, you can easily store your essentials while maintaining a sleek look. The free-standing standard installation type ensures a straightforward setup, making it a perfect addition to any contemporary bathroom layout. This vanity not only provides ample storage but also serves as a stylish focal point in your home. 39.06-inch h x 48-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.