Shop HOMEROOTS
See all product information
Create Account
32" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627465
Zoro # G222908495
product price:Â
$
1,246.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
32 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627465
- Zoro #
- G222908495
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 32 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Color
- White
- Base Color
- Natural
- Includes
- Sink
- Countertop Material
- Manufactured Wood
Description
The 32-inch natural wood freestanding bathroom vanity with white sink and two drawers is the perfect centerpiece for your modern bathroom. Crafted from durable manufactured wood, this vanity combines style with functionality, featuring a pristine white ceramic sink to enhance its appeal. With two functional drawers equipped with soft close drawer glides, it offers ample storage for your essentials while maintaining a sleek look. The free-standing standard design allows for easy placement in various layouts, ensuring it fits seamlessly into your space. Its natural wood base color adds warmth and character, making it an ideal choice for those looking to elevate their bathroom’s aesthetic. Enjoy both elegance and practicality with this charming bathroom vanity. 18.9375-inch h x 32-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.