Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36" Brown Wood Freestanding Bathroom Vanity With White Quartz Countertop
Mfr # 714295
Zoro # G922910163
product price:Â $759.99
/eaKey Features
Length
22 in
Width
36 in
Height
35 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714295
- Zoro #
- G922910163
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 22 in
- Width
- 36 in
- Height
- 35 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Countertop Material
- Quartz
- Base Color
- Brown
- Includes
- Doors; Sink
Description
The 36-inch brown wood freestanding bathroom vanity with white quartz countertop epitomizes modern elegance. Its stunning quartz countertop features a pearly white color with light gray marbleized veining that complements the warm brown color of the manufactured wood base. Equipped with an undermount ceramic sink in classic white and soft close door hinges and drawer glides for effortless use and durability. The bottom drawer and double doors open to reveal shelving that gives you lots of storage space for your getting ready and bathroom essentials. 35.00-inch h x 36.00-inch w x 22.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.