32" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627463
Zoro # G322909613
product price: $1,515.99
/ea
Free Shipping & Returns
Key Features
Width
32 in
Countertop Material
Manufactured Wood
Color
White
Length
17.81 in
Includes
Sink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627463
Zoro #
G322909613
UPC #
-
Country of Origin
Spain
Dimensions
Width
32 in
Length
17.81 in
Height
18.94 in
Details
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Color
White
Includes
Sink
Finish
Glossy White
Base Color
White
Material
Manufactured Wood
Description
The 32-inch white wood freestanding bathroom vanity with white sink and two drawers perfectly blends modern design with functionality. Crafted from durable manufactured wood, this vanity features a pristine white finish that adds a fresh touch to your bathroom decor. The included ceramic sink enhances its elegance, making it a stylish centerpiece for your space. With two functional drawers equipped with soft close drawer glides, you can keep your essentials organized and easily accessible. This free-standing standard installation option ensures effortless setup in any bathroom layout. Elevate your personal oasis with this versatile and chic bathroom vanity that combines practical storage solutions with contemporary aesthetics. 18.9375-inch h x 32-inch w x 17.8125-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.