Shop HOMEROOTS
See all product information
18" Espresso Wood Freestanding Bathroom Vanity With White Sink
Mfr # 249853
Zoro # G822911390
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Length
14.3 in
Width
18 in
Height
34 in
Material
Manufactured Wood
Countertop Material
Polymer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 249853
- Zoro #
- G822911390
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 14.3 in
- Width
- 18 in
- Height
- 34 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Countertop Material
- Polymer
- Color
- White
- Includes
- Doors; Sink
- Base Color
- Espresso
Description
The 18-inch espresso wood freestanding bathroom vanity with white sink combines contemporary style with practical storage solutions. This vanity features a durable manufactured wood base in a rich espresso finish that enhances any modern bathroom decor. A sleek polymer countertop complements the design, ensuring both elegance and functionality. The white plastic sink seamlessly integrates into the ensemble, providing a clean and bright contrast. Equipped with convenient doors, this vanity offers ample space for organizing essentials. The metal drawer pulls in a striking silver color add a touch of sophistication, making it easy to access your items. Ideal for those seeking both style and utility, this vanity elevates your bathroom experience to new heights. 34-inch h x 18-inch w x 14.3-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.