Shop HOMEROOTS
See all product information
Create Account
32" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627464
Zoro # G822909908
product price:Â $1,208.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
32 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627464
- Zoro #
- G822909908
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 32 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Base Color
- White
- Includes
- Sink
- Color
- White
Description
The 32-inch white wood freestanding bathroom vanity with white sink and two drawers elevates your bathroom with its sleek, modern design. Crafted from durable manufactured wood, this vanity features a pristine white finish that enhances any decor. The included ceramic sink complements the overall aesthetic while ensuring practicality. Enjoy effortless access to your essentials with two functional drawers, designed with soft close drawer glides for a quiet and convenient experience. This free-standing unit adds a touch of elegance and sophistication to your space, making it both a functional and stylish choice for your home. The combination of quality materials and contemporary style ensures that this vanity will be a long-lasting addition to your bathroom setup. 20-inch h x 32-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.