Shop HOMEROOTS
See all product information
Create Account
48" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627410
Zoro # G922909433
product price:Â
$
1,169.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
48 in
Height
19 in
Finish
White
Countertop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627410
- Zoro #
- G922909433
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 48 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Finish
- White
- Countertop Material
- Manufactured Wood
- Color
- White
- Includes
- Sink
- Material
- Manufactured Wood
- Base Color
- Gray
Description
The 48-inch gray wood freestanding bathroom vanity with white sink and two drawers offers a sleek modern design that enhances any bathroom space. Constructed from durable manufactured wood, this vanity is built to last while providing ample storage. The ceramic sink pairs beautifully with the gray base, creating a sophisticated contrast. With two functional drawers featuring soft close glides, it combines style and practicality for effortless organization. The free-standing standard installation type allows for easy placement in your preferred layout. Elevate your bathroom's aesthetic while enjoying the convenience of this well-crafted vanity that seamlessly blends form and function. 19-inch h x 48-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.