Shop HOMEROOTS
See all product information
Create Account
32" White Wood Lighted Mirrored Dresser
Mfr # 691696
Zoro # G222907542
product price:Â $309.99
/ea
Free Shipping & Returns
Key Features
Finish
Gloss
Assembly Required
Partial Assembly Needed
Color
White
Dresser Orientation
Vertical
Hutch Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691696
- Zoro #
- G222907542
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 31.5 in
- Depth
- 15.7 in
- Length
- 53.1 in
Details
- Finish
- Gloss
- Assembly Required
- Partial Assembly Needed
- Color
- White
- Dresser Orientation
- Vertical
- Hutch Included
- Yes
- Item
- Dressers
- Material
- Solid and Manufactured Wood
- Commercial Use
- No
- Style
- Modern
- Doors Included
- Yes
- Dresser Type
- Standard Dresser
Description
Enhance your room into a visually delightful and highly functional space with this 32-inch white wood lighted mirrored dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. The white coloration of this piece is neutral and will blend easily with most any decor. 53.10-inch h x 31.50-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.