Shop MYTEE PRODUCTS
See all product information
Create Account
5.5 in Mattress for RV Trailer 32 inx79 in - Breathable Trailer Bed Mattress
- Mfr # Matt-MR3280
- Zoro # G022786538
product price:
$
206.99
/ea
Free Shipping & Returns
Key Features
Inner Material
Polyurethane
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Matt-MR3280
- Zoro #
- G022786538
- UPC #
- 840223636972
- Country of Origin
- China
- Inner Material
- Polyurethane
- Color
- Gray
Description
Restricting drowsy driving is necessary to prevent accidents and injuries during transit. Install Mytee Products’ 5.5 in X 32 in X 79 in Pinstripe Semi-Truck Foam Mattress in your truck cabin and ensure that professional drivers and owner-operators get proper sleep before or during the long journey. Our mattresses are made from polyurethane foam, which conforms to the individual body type. Thus making it comfortable, durable, and easy to clean. Learn more about this product below:- Dimension & Design: Our semi-truck mattresses are 79 in long, 32 in wide, and 5.5 in thick. We have engineered them from polyurethane foam to ensure resilience, support, and durability. The mattress has a gray pinstripe cover to add comfort, good sleep quality, and visual appeal. All mattresses are manufactured to the highest quality and standards. Breathable Cover: All our truck mattresses have breathable double-sided quilted covers, which increase their lifespan and provide comfort. You should regularly flip and rotate the mattress to prevent sagging and indentations. Thus, it provides options for using two sides, giving you the relaxation, firmness, and support you need. Additionally, regular flipping minimizes body impressions. Truck Compatibility: These affordable foam mattresses are engineered for truckers’ relaxation and are designed to fit all makes and models of semi-trucks. Whether you drive Peterbilt, Volvo, Mack, International, Freightliner, Kenworth and Western Star, our mattress will fit* in all. It’s perfect for professional truck drivers who require the right sleep during the journey. FMVSS302 Grade Cover: Our foam mattresses have an FMVSS302 standard cover, which meets the flammability safety standards highlighted in the Federal Motor Vehicle Safety Standard 302, established by the National Highway Traffic Safety Administration (NHTSA) in the United States. Quick & Easy Set-Up: You will receive the mattress rolled and packaged to accommodate easy storage portability and installation. Remove the outer bag with scissors once you receive the mattress, and carefully avoid cutting the mattress. Next, roll out the compressed mattress onto your bed frame, platform, or flat surface. Now, carefully cut the plastic bag along the edges with scissors and watch as the mattress instantly decompresses. Allow 24-48 hours for your mattress to fully expand to its original shape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.