Shop HOMEROOTS
See all product information
Create Account
32in Black Wood Accent Cabinet
- Mfr # 691679
- Zoro # G623438447
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Cabinet Type
Accent Cabinet
Width
31.5 in
Shelves Included
Yes
Finish
Matte
Overall Length
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691679
- Zoro #
- G623438447
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 31.5 in
- Overall Length
- 31.5 in
- Overall Depth
- 15.8 in
Details
- Cabinet Type
- Accent Cabinet
- Shelves Included
- Yes
- Finish
- Matte
- Cabinet Design
- Standard
- Color
- Black
- Gloss Finish
- No
- Weight Capacity
- 150 lbs
- Mirrored Finish
- No
- Assembly
- Partial Assembly Needed
- Cabinet Doors
- Yes
- Lacquered
- No
- Shape
- Rectangular
- Solid Wood Frame
- No
- Item
- Cabinets
- Material
- Solid and Manufactured Wood
Description
Add a fashionable storage option to your space with this 32-inch black wood accent cabinet. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.50-inch h x 31.50-inch w x 15.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.