64in Brown Solid Wood Bench
- Mfr # 732383
- Zoro # G523439681
product price:Â
$
1,051.99
/ea
Key Features
Overall Depth
16 in
Color
Brown
Seat Material
Solid Wood
Finish
Reclaimed Wood
Weight Capacity
250 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 732383
- Zoro #
- G523439681
- UPC #
- -
- Country of Origin
- India
- Color
- Brown
- Seat Material
- Solid Wood
- Finish
- Reclaimed Wood
- Weight Capacity
- 250 lbs
- Bench Type
- Entryway Bench
- Leg Color
- Brown
- Upholstered
- No
- Hand Crafted
- No
- Style
- Farmhouse
- Assembly
- No Assembly Needed
- Bench Pattern
- No Pattern and Not Solid Color
- Material
- Solid Wood
- Leg Material
- Solid Wood
- Item
- Benches
- Nailhead Trim
- No
Dimensions
- Overall Depth
- 16 in
- Width
- 64 in
- Overall Length
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.