Shop HOMEROOTS
See all product information
Create Account
24in Charcoal Plastic Accent Cabinet With Two Doors
- Mfr # 668935
- Zoro # G823438285
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
150 lbs
Cabinet Type
Accent Cabinet
Shelves Included
Yes
Finish
Matte
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668935
- Zoro #
- G823438285
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 23.5 in
- Overall Depth
- 14 in
- Overall Length
- 48.75 in
Details
- Weight Capacity
- 150 lbs
- Cabinet Type
- Accent Cabinet
- Shelves Included
- Yes
- Finish
- Matte
- Mirrored Finish
- No
- Material
- Plastic
- Gloss Finish
- No
- Lacquered
- No
- Shape
- Rectangular
- Cabinet Doors
- Yes
- Cabinet Design
- Standard
- Number of Cabinets
- 1
- Color
- Charcoal
- Solid Wood Frame
- No
- Assembly
- Full Assembly Needed
- Item
- Cabinets
- Glass Doors
- No
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 24-inch charcoal plastic accent cabinet with two doors. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 48.75-inch h x 23.50-inch w x 14.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.