Shop HOMEROOTS
See all product information
Create Account
32in Brown Accent Chest With Four Drawers
- Mfr # 473068
- Zoro # G823438919
product price:Â
$
1,395.99
/ea
Free Shipping & Returns
Key Features
Mirrored Finish
No
Overall Length
47 in
Assembly
Full Assembly Needed
Lacquered
No
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473068
- Zoro #
- G823438919
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 47 in
- Overall Depth
- 18 in
- Width
- 32 in
Details
- Mirrored Finish
- No
- Assembly
- Full Assembly Needed
- Lacquered
- No
- Gloss Finish
- No
- Weight Capacity
- 100 lbs
- Item
- Cabinets
- Cabinet Type
- Accent Chest
- Glass Doors
- No
- Shape
- Rectangular
- Finish
- Natural
- Number of Drawers
- 4
- Solid Wood Frame
- No
- Color
- Brown
- Shelves Included
- No
- Cabinet Design
- Standard
- Cabinet Doors
- No
Description
This 32-inch brown accent chest with four drawers will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 47-inch h x 32-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.