48in Light Brown Genuine Leather and Solid Wood Upholstered Bench
- Mfr # 722885
- Zoro # G923440744
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Upholstered
Yes
Width
48 in
Upholstery Material
Genuine Leather
Hand Crafted
No
Seat Material
Upholstery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 722885
- Zoro #
- G923440744
- UPC #
- -
- Country of Origin
- India
- Upholstered
- Yes
- Upholstery Material
- Genuine Leather
- Hand Crafted
- No
- Seat Material
- Upholstery
- Shape
- Rectangle
- Style
- Modern
- Material
- Upholstery
- Finish
- Brown
- Assembly
- Full Assembly Needed
- Leg Color
- Light Brown
- Item
- Benches
- Leg Material
- Solid Wood
- Nailhead Trim
- No
- Color
- Light Brown
- Bench Pattern
- Solid Color
- Weight Capacity
- 500 lbs
- Bench Type
- Entryway Bench
- Upholstery Color
- Light Brown
Dimensions
- Width
- 48 in
- Overall Length
- 18 in
- Overall Depth
- 16 in
Description
Add a good looking decorative accent to your space that is also practical for seating. A light brown coloration runs throughout this good looking solid wood and upholstery bench. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.00-inch h x 48.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.